Motion
7207WN SU
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 0.6693 in Width, Open, 40 ° Contact Angle, C0
Mi Item #00059287
MFR #7207WN SU
Price$186.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 0.6693 in Width, Open, 40 ° Contact Angle, C0
Mi Item #00059287
MFR #7207WN SU

Mfr description
7207 WN SU BRG
  • Timken® Fafnir® angular contact ball bearings are designed for combination radial and axial loading
  • Single row bearings have high thrust capacity in one direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.53/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Filling Slot
    Yes
  • Inner Ring Width
    0.6693 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    0.6693 in
  • Precision Rating
    Not Rated
  • Weight
    0.63 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7207 WN SU BRG
  • Features & Benefits
    • Timken® Fafnir® angular contact ball bearings are designed for combination radial and axial loading • Single row bearings have high thrust capacity in one direction
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796044005
  • Max Operating Temperature
    120 °C
  • Max Rpm
    7490 rpm
  • Maximum Operating RPM
    190358.34959311 RPM (Oil), 142768.76219483 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200WN
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796044005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)