Motion
207RDU

MRC (SKF)
207RDU

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00059299
MFR #207RDU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
207RDU

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00059299
MFR #207RDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207 R DU STEEL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    9570 lbf
  • Radial Static Load Capacity
    8430 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Phenolic Resin
  • Inner Ring Width
    17 mm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    200-RD
  • Weight
    0.69 lbs
  • UPC_NO
    097741003858
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    207 R DU STEEL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text