Motion
7208 BEGAY

SKF
7208 BEGAY

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00059308
MFR #7208 BEGAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7208 BEGAY

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00059308
MFR #7208 BEGAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7208 BEGAY BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    36.4 kN
  • Radial Static Load Capacity
    26 kN
  • Cage Material
    Brass
  • Inner Ring Width
    18 mm
  • Element Material
    Bearing steel
  • Max Rpm
    10000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    1 mm
  • Series
    72
  • Weight
    0.90 lbs
  • UPC_NO
    7316577611987
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7208 BEGAY BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text