Motion
7208B

NTN
7208B

40 mm Bore, 80 mm OD, 18 mm Width, Open, 40 ° Contact Angle
Mi Item #00059319
MFR #7208B
Price$156.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7208B

40 mm Bore, 80 mm OD, 18 mm Width, Open, 40 ° Contact Angle
Mi Item #00059319
MFR #7208B

Mfr description
7208B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.831 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7208B BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359440607
  • Max Rpm
    11000 rpm
  • Maximum RPM (Grease)
    8300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    5150 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359440607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)