Motion
7208DU

MRC (SKF)
7208DU

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, 29 ° Contact Angle
MI ITEM #00059342
MFR #7208DU
Price$577.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7208DU

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, 29 ° Contact Angle
MI ITEM #00059342
MFR #7208DU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$577.84/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    29 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.88 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7208 DU STEEL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741016469
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    10200 lbf
  • Row Type Fill Slot
    1
  • Series
    7200-D
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741016469

Overview

Mfr description
7208 DU STEEL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought