Motion
7209B

NTN
7209B

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00059364
MFR #7209B
Price$126.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7209B

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00059364
MFR #7209B

Mfr description
7209B BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.90 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7209B BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359441260
  • Max Rpm
    9900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36000 N
  • Radial Static Load Capacity
    26200 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359441260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)