Motion
7209 BECBY

SKF
7209 BECBY

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, 40 ° Contact Angle
Mi Item #00059385
MFR #7209 BECBY
Price$180.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7209 BECBY

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, 40 ° Contact Angle
Mi Item #00059385
MFR #7209 BECBY

Mfr description
7209 BECBY BRG
  • Raceways in the inner and outer rings are displaced with respect to each other in the direction of the bearing axis
  • Designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.11/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.99 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7209 BECBY BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Features & Benefits
    • Raceways in the inner and outer rings are displaced with respect to each other in the direction of the bearing axis • Designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576649912
  • Max Rpm
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    37.7 kN
  • Radial Static Load Capacity
    28 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576649912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)