Motion
7209 BM

ROLLWAY
7209 BM

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, 40 ° Contact Angle
Mi Item #00059395
MFR #7209 BM
Price$619.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
7209 BM

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, 40 ° Contact Angle
Mi Item #00059395
MFR #7209 BM

Mfr description
7209 BM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.69/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Bronze
  • Closure Type
    Open
  • Description
    7209 BM BRG
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36.1 kN
  • Radial Static Load Capacity
    26.2 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637410096202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)