Motion
7210PJDU

MRC (SKF)
7210PJDU

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, 40 ° Contact Angle
Mi Item #00059443
MFR #7210PJDU
Price$325.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7210PJDU

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, 40 ° Contact Angle
Mi Item #00059443
MFR #7210PJDU

Mfr description
7210 PJ DU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.33/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    1.14 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7210 PJ DU BRG
  • Duplex Type
    Back to Back, Face to Face
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741016568
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    13700 lbf
  • Row Type Fill Slot
    1
  • Series
    7200-PJD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741016568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)