Motion
7210 BM

ROLLWAY
7210 BM

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059454
MFR #7210 BM
List Price$717.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
7210 BM

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059454
MFR #7210 BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$717.30/each for your price

Overview

Mfr description
7210 BM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    37.4 kN
  • Radial Static Load Capacity
    28.6 kN
  • Cage Material
    Machined Bronze
  • Fillet Radius
    1.1 mm
  • Series
    7200B
  • Manufacturer Product Page
  • UPC_NO
    637410096226
  • Description
    7210 BM BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text