Motion
7213B

NTN
7213B

65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
Mi Item #00059554
MFR #7213B
Price$404.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7213B

65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
Mi Item #00059554
MFR #7213B

Mfr description
7213B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.25/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.275 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7213B BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359443653
  • Max Rpm
    7000 rpm
  • Maximum RPM (Grease)
    5200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    11800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359443653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)