Motion
7213-B-XL-MP-UA

FAG (SCHAEFFLER)
7213-B-XL-MP-UA

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059569
MFR #7213-B-XL-MP-UA
Price$530.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7213-B-XL-MP-UA

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059569
MFR #7213-B-XL-MP-UA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$530.48/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.436 lbs, 1.105 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Brass Cage
  • Closure Type
    Open
  • Description
    7213-B-XL-MP-UA
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    9900 rpm
  • Maximum Temperature
    250 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    52000 N, 11690 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801282475

Overview

Mfr description
7213-B-XL-MP-UA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text