Motion
7213PJDU

MRC (SKF)
7213PJDU

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059579
MFR #7213PJDU
Your Price$472.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7213PJDU

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059579
MFR #7213PJDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$472.85/each(List $578.73)

Overview

Mfr description
7213 PJ DU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    24300 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Cage Material
    Brass
  • Inner Ring Width
    23 mm
  • Max Rpm
    4800 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    1.5 mm
  • Series
    7200-PJD
  • Weight
    2.48 lbs
  • Manufacturer Upc Number
    097741016681
  • UPC_NO
    097741016681
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7213 PJ DU BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text