Motion
7214 BEGAM

SKF
7214 BEGAM

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, 40 ° Contact Angle
Mi Item #00059607
MFR #7214 BEGAM
Price$619.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7214 BEGAM

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, 40 ° Contact Angle
Mi Item #00059607
MFR #7214 BEGAM

Mfr description
7214 BEGAM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.59/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    2.67 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7214 BEGAM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316577612007
  • Max Rpm
    6300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72 kN
  • Radial Static Load Capacity
    60 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577612007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)