Motion
7214BL1BG

NTN
7214BL1BG

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059633
MFR #7214BL1BG
Your Price$492.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7214BL1BG

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059633
MFR #7214BL1BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.92/each(List $566.86)

Overview

Mfr description
7214BL1BG ANG CONT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    69000 N
  • Radial Static Load Capacity
    58000 N
  • Cage Material
    Brass
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Configuration
    One
  • Max Rpm
    6500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    1.5 mm
  • Series
    72B
  • Weight
    2.76 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359919912
  • UPC_NO
    4547359919912
  • Description
    7214BL1BG ANG CONT BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text