Motion
7215 BM

ROLLWAY
7215 BM

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, 40 ° Contact Angle
Mi Item #00059661
MFR #7215 BM
Price$2,223.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
7215 BM

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, 40 ° Contact Angle
Mi Item #00059661
MFR #7215 BM

Mfr description
7215 BM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,223.24/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Bronze
  • Closure Type
    Open
  • Description
    7215 BM BRG
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    74.8 kN
  • Radial Static Load Capacity
    63.2 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637410096325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)