Motion
7215 BECBY

SKF
7215 BECBY

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059678
MFR #7215 BECBY
Price$564.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7215 BECBY

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059678
MFR #7215 BECBY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$564.89/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    2.87 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7215 BECBY BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Features & Benefits
    • Raceways in the inner and outer rings are displaced with respect to each other in the direction of the bearing axis • Designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576650086
  • Max Rpm
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72.8 kN
  • Radial Static Load Capacity
    64 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576650086

Overview

Mfr description
7215 BECBY BRG
  • Raceways in the inner and outer rings are displaced with respect to each other in the direction of the bearing axis
  • Designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text