Motion
7219PDU-BRZ

MRC (SKF)
7219PDU-BRZ

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, 40 ° Contact Angle
Mi Item #00059843
MFR #7219PDU-BRZ
Price$967.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7219PDU-BRZ

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, 40 ° Contact Angle
Mi Item #00059843
MFR #7219PDU-BRZ

Mfr description
7219 P DU BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.98/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    7.11 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7219 P DU BRZ BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741016940
  • Max Rpm
    4300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27900 lbf
  • Radial Static Load Capacity
    24700 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200-P
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741016940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)