Motion
7220 STEEL

MRC (SKF)
7220 STEEL

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 68 mm Width, Open
MI ITEM #00059856
MFR #7220 STEEL
List Price$1,571.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7220 STEEL

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 68 mm Width, Open
MI ITEM #00059856
MFR #7220 STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,571.51/each for your price

Overview

Mfr description
7220 STEEL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Weight
    7.60 lbs
  • UPC_NO
    097741016957
  • Description
    7220 STEEL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text