Motion
7220BWG
Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059873
MFR #7220BWG
Your Price$1,132.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059873
MFR #7220BWG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,132.86/each(List $1,323.80)

Overview

Mfr description
7220 BWG BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    34 mm
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    30400 lbf
  • Maximum Temperature
    250 °F
  • Cage Material
    Machined Brass Cage
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Max Rpm
    4000 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC1, P0
  • Series
    7200
  • Weight
    7.05 lbs
  • Manufacturer Upc Number
    029176035401
  • UPC_NO
    029176035401
  • Prop 65 Statement
  • Description
    7220 BWG BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text