Motion
7220WN MBR SU

TIMKEN (FAFNIR)
7220WN MBR SU

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00059879
MFR #7220WN MBR SU
Price$1,193.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7220WN MBR SU

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00059879
MFR #7220WN MBR SU

Mfr description
7220 WN MBR SU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.15/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    Not Rated
  • Weight
    7.62 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7220 WN MBR SU BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2860 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    33500 lbf
  • Radial Static Load Capacity
    25500 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200WN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796074286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)