Overview
Mfr description
7220 PJ DU BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Weight7.60 lbs
- UPC_NO097741016964
- Description7220 PJ DU BRG
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data