Motion
7221-BKE

MRC (SKF)
7221-BKE

Angular Contact Bearing - 105 mm Bore, 190 mm OD, 36 mm Width, Open, 29 ° Contact Angle
Mi Item #00059897
MFR #7221-BKE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7221-BKE

Angular Contact Bearing - 105 mm Bore, 190 mm OD, 36 mm Width, Open, 29 ° Contact Angle
Mi Item #00059897
MFR #7221-BKE

Mfr description
7221 BAKE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    29 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    9.00 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7221 BAKE BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    33300 lbf
  • Radial Static Load Capacity
    30800 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741017008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)