Motion
BA2B 459313

SKF
BA2B 459313

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 65 mm Width, Open, C0
Mi Item #00059898
MFR #BA2B 459313
Price$2,466.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459313

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 65 mm Width, Open, C0
Mi Item #00059898
MFR #BA2B 459313

Mfr description
BA2B-459313 MATCHED BRG SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,466.32/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    35 °, 40 °
  • Inner Ring Width
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    65 mm
  • Precision Rating
    Not Rated
  • Weight
    10.90 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B-459313 MATCHED BRG SET
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577312907
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    36000
  • Row Type Fill Slot
    2
  • Series
    BA2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577312907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)