Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459424

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 80 mm Width, Open, Without Snap Ring, 35 °, 40 ° Contact Angle, C0
Mi Item #00059904
MFR #BA2B 459424

Mfr description
BA2B-459424 MATCHED BRG SET
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    35 °, 40 °
  • Inner Ring Width
    80 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    80 mm
  • Precision Rating
    Not Rated
  • Weight
    28.00 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B-459424 MATCHED BRG SET
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577312822
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    270000 N, 60700 lbf
  • Radial Static Load Capacity
    73100
  • Relubricatable
    No
  • Row Type Fill Slot
    2
  • Series
    BA2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577312822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)