Motion
7222-B-MP
Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059908
MFR #7222-B-MP
Your Price$1,393.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059908
MFR #7222-B-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,393.70/each(List $1,672.44)

Overview

Mfr description
7222-B-XL-MP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    167000 N
  • Radial Static Load Capacity
    154000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Brass
  • Max Rpm
    3950 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    2.1 mm
  • Series
    7200
  • Standards Met
    DIN 628-1
  • Weight
    11.15 lbs
  • UPC_NO
    4012801283120
  • Description
    7222-B-XL-MP
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text