Motion
7224 BM

ROLLWAY
7224 BM

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059951
MFR #7224 BM
Price$2,579.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
7224 BM

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059951
MFR #7224 BM

Mfr description
7224 BM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,579.95/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7224 BM BRG
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    247 kN
  • Radial Static Load Capacity
    184 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637410096417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)