Motion
97224UP2-BRZ

MRC (SKF)
97224UP2-BRZ

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 80 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059954
MFR #97224UP2-BRZ
Your Price$8,454.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
97224UP2-BRZ

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 80 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059954
MFR #97224UP2-BRZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,454.48/each(List $10,865.28)

Overview

Mfr description
97224UP2-BRZ BRG SET

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Tandem
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    60700 lbf
  • Radial Static Load Capacity
    73100 lbf
  • Cage Material
    Brass
  • Inner Ring Width
    80 mm
  • Max Rpm
    2400 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    97200 UP2
  • Weight
    29.10 lbs
  • Manufacturer Upc Number
    097741038836
  • UPC_NO
    097741038836
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    97224UP2-BRZ BRG SET
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought