Motion
7226WN MBR SU

TIMKEN (FAFNIR)
7226WN MBR SU

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00059965
MFR #7226WN MBR SU
Your Price$2,597.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7226WN MBR SU

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00059965
MFR #7226WN MBR SU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,597.76/each(List $2,987.43)

Overview

Mfr description
7226 WN MBR SU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    47500 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Cage Material
    Bronze
  • Max Rpm
    2220 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    7200WN
  • Weight
    16.63 lbs
  • UPC_NO
    087796046801
  • Description
    7226 WN MBR SU BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text