Motion
7226BL1BG

NTN
7226BL1BG

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00059970
MFR #7226BL1BG
Your Price$1,900.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7226BL1BG

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00059970
MFR #7226BL1BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,900.23/each(List $2,280.28)

Overview

Mfr description
7226BL1BG ANG CONT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    177000 N
  • Radial Static Load Capacity
    180000 N
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Configuration
    One
  • Max Rpm
    3400 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    3 mm
  • Weight
    15.32 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359447439
  • UPC_NO
    4547359447439
  • Description
    7226BL1BG ANG CONT BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text