Motion
226RDU-BKE

MRC (SKF)
226RDU-BKE

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 45 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00059977
MFR #226RDU-BKE
Price$4,179.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
226RDU-BKE

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 45 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00059977
MFR #226RDU-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,179.46/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    14.30 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    226 RDU BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741006484
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    80500 lbf
  • Radial Static Load Capacity
    105000 lbf
  • Row Type Fill Slot
    1
  • Series
    200-RD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741006484

Overview

Mfr description
226 RDU BAKE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text