Motion
7228-B-MP
Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00059982
MFR #7228-B-MP
Price$2,752.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00059982
MFR #7228-B-MP

Mfr description
7228-B-XL-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,752.21/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    20.46 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7228-B-XL-MP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4050 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    214000 N
  • Radial Static Load Capacity
    231000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801207157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)