Motion
7228WN MBR SU

TIMKEN (FAFNIR)
7228WN MBR SU

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00059987
MFR #7228WN MBR SU
Price$3,083.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7228WN MBR SU

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00059987
MFR #7228WN MBR SU

Mfr description
7228 WN MBR SU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,083.87/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    21.24 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7228 WN MBR SU BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2050 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    50000 lbf
  • Radial Static Load Capacity
    47500 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200WN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796076204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)