Motion
7228PDU-BRZ

MRC (SKF)
7228PDU-BRZ

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059991
MFR #7228PDU-BRZ
Price$2,887.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7228PDU-BRZ

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059991
MFR #7228PDU-BRZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,887.09/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    42 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    20.25 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7228 P DU BRZ BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741017138
  • Max Rpm
    2600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44700 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200-P
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741017138

Overview

Mfr description
7228 P DU BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text