Motion
7230WN MBR SU

TIMKEN (FAFNIR)
7230WN MBR SU

Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00060006
MFR #7230WN MBR SU
Price$4,551.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7230WN MBR SU

Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00060006
MFR #7230WN MBR SU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,551.78/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    25.84 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7230 WN MBR SU BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1890 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56000 lbf
  • Radial Static Load Capacity
    56000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200WN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796068582

Overview

Mfr description
7230 WN MBR SU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text