Motion
7230 BM

ROLLWAY
7230 BM

Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060013
MFR #7230 BM
List Price$4,622.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
7230 BM

Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060013
MFR #7230 BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,622.57/each for your price

Overview

Mfr description
7230 BM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    242 kN
  • Radial Static Load Capacity
    268 kN
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    7200B
  • Manufacturer Product Page
  • UPC_NO
    637410096431
  • Description
    7230 BM BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text