Motion
7232-B-MP-UA

FAG (SCHAEFFLER)
7232-B-MP-UA

Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00060021
MFR #7232-B-MP-UA
Price$4,749.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7232-B-MP-UA

Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00060021
MFR #7232-B-MP-UA

Mfr description
7232-B-MP-UA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,749.38/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    31.68 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7232-B-MP-UA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    260000 N
  • Radial Static Load Capacity
    305000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801572064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)