Motion
7236-B-MP-UA

FAG (SCHAEFFLER)
7236-B-MP-UA

Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00060042
MFR #7236-B-MP-UA
Price$9,795.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7236-B-MP-UA

Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00060042
MFR #7236-B-MP-UA

Mfr description
7236-B-MP-UA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,795.81/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    41.58 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7236-B-MP-UA
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801572132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)