Motion
7236 BCBM

SKF
7236 BCBM

Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00060044
MFR #7236 BCBM
Price$12,725.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7236 BCBM

Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00060044
MFR #7236 BCBM

Mfr description
7236 BCBM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,725.85/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    38.47 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7236 BCBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576650383
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2800 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    291 kN
  • Radial Static Load Capacity
    375 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576650383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)