Motion
7306 BEGBM

SKF
7306 BEGBM

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, 40 ° Contact Angle
Mi Item #00060056
MFR #7306 BEGBM
Price$254.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7306 BEGBM

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, 40 ° Contact Angle
Mi Item #00060056
MFR #7306 BEGBM

Mfr description
7306 BEGBM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.47/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC3
  • Weight
    0.83 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    7306 BEGBM BRG
  • Finish Coating
    Uncoated
  • Max Rpm
    11000 rpm
  • Maximum Temperature
    250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7760 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577648617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)