Motion
7303W
Angular Contact Bearing - 17 mm Bore, 47 mm OD, 14 mm Width, Open, 20 ° Contact Angle, C0
Mi Item #00060095
MFR #7303W
Price$134.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 47 mm OD, 14 mm Width, Open, 20 ° Contact Angle, C0
Mi Item #00060095
MFR #7303W

Mfr description
7303 W BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.83/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    20 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7303 W BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    9370 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4550 lbf
  • Radial Static Load Capacity
    2080 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300WN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796046504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)