Specifications
Dimensions
- Bore Diameter17 mm
- Contact Angle29 °
- Fillet Radius1 mm
- Inner Ring Width14 mm
- Outside Diameter47 mm
- Overall Width14 mm
- Precision RatingABEC 1 (ISO Class Normal)
- Weight0.28 lbs
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialBronze
- Closure TypeOpen
- Description7303 DU STEEL BRG
- Duplex TypeSingle
- Element MaterialBearing steel
- Finish CoatingUncoated
- Max Rpm15000 rpm
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity5850 lbf
- Radial Static Load Capacity3890 lbf
- Row Type Fill SlotSingle-Row Non-Fill Slot
- Series7300-D
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingUnmounted ball bearing
- UPC_NO097741017213
Overview
Mfr description
7303 DU STEEL BRG