Motion
7304-B-XL-JP-UA

FAG (SCHAEFFLER)
7304-B-XL-JP-UA

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00060138
MFR #7304-B-XL-JP-UA
Price$164.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7304-B-XL-JP-UA

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00060138
MFR #7304-B-XL-JP-UA

Mfr description
7304-B-XL-JP-UA
  • Self-retaining units with solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages
  • The raceways of the inner and outer rings are offset in relation to each other in the direction of the bearing axis
  • Self-alignment capacity is very small
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7304-B-XL-JP-UA
  • Features & Benefits
    • Self-retaining units with solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages • The raceways of the inner and outer rings are offset in relation to each other in the direction of the bearing axis • Self-alignment capacity is very small
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    19300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    2600 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4054372837098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)