Motion
7308WN/P308KS DBE4150

TIMKEN (FAFNIR)
7308WN/P308KS DBE4150

40 mm Bore, 3.5433 in OD, 1.8110 in Width, Open, 40 ° Contact Angle
MI ITEM #00060300
MFR #7308WN/P308KS DBE4150
Your Price$907.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7308WN/P308KS DBE4150

40 mm Bore, 3.5433 in OD, 1.8110 in Width, Open, 40 ° Contact Angle
MI ITEM #00060300
MFR #7308WN/P308KS DBE4150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$907.91/each(List $1,089.49)

Overview

Mfr description
7308WN/P308KS DB E4150 BRG
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    11100 lbf
  • Outer Ring Width
    0.9055 in
  • Inner Ring Width
    0.9055 in
  • Fillet Radius
    0.079 in
  • Series
    7300
  • Weight
    1.47 lbs
  • Manufacturer Upc Number
    087796085077
  • UPC_NO
    087796085077
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    No
  • Maximum Operating RPM
    156311.05900743 RPM (Oil), 117233.29425557 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Description
    7308WN/P308KS DB E4150 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought