Motion
7307 PJ DU

MRC (SKF)
7307 PJ DU

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060319
MFR #7307 PJ DU
Your Price$221.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7307 PJ DU

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060319
MFR #7307 PJ DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.20/each(List $252.02)

Overview

Mfr description
7307 PJ DU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    39 kN
  • Radial Static Load Capacity
    24.5 kN
  • Cage Material
    Brass
  • Inner Ring Width
    21 mm
  • Element Material
    Bearing steel
  • Series
    7300PJ
  • Weight
    1.08 lbs
  • Manufacturer Upc Number
    097741017435
  • UPC_NO
    097741017435
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7307 PJ DU BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text