1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MRC (SKF)
7308DU-BKE
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00060361
MFR #
7308DU-BKE
Your Price
$644.91
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
MRC (SKF) 7308DU-BKE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRC (SKF)
7308DU-BKE
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00060361
MFR #
7308DU-BKE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$644.91
/each
(List
$773.89
)
Qty
Add to Cart
Overview
Mfr description
7308DU-BKE BRG
Specifications
Bore Type
Straight
Bore Diameter
40 mm
Outside Diameter
90 mm
Overall Width
46 mm
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data