Motion
7309B
Angular Contact Bearing - 45 mm Bore
Mi Item #00060367
MFR #7309B
Price$218.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 45 mm Bore
Mi Item #00060367
MFR #7309B

Mfr description
7309B ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.5311 in
  • Contact Angle
    40 °
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7309B ANGULAR CONTACT BALL BRG
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    605790368073
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790368073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)