Motion
7309PDU-BRZ

MRC (SKF)
7309PDU-BRZ

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060377
MFR #7309PDU-BRZ
Your Price$779.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7309PDU-BRZ

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060377
MFR #7309PDU-BRZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$779.87/each(List $958.90)

Overview

Mfr description
7309 P DU BRZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    21900 lbf
  • Radial Static Load Capacity
    18000 lbf
  • Cage Material
    Bronze
  • Inner Ring Width
    25 mm
  • Max Rpm
    6300 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    1.5 mm
  • Series
    7300-PD
  • Weight
    2.19 lbs
  • Manufacturer Upc Number
    097741023276
  • UPC_NO
    097741023276
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7309 P DU BRZ BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text