Motion
7309 BEGAM

SKF
7309 BEGAM

7309 BEGAM BRG
Mi Item #00060378
MFR #7309 BEGAM
Price$318.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7309 BEGAM

7309 BEGAM BRG
Mi Item #00060378
MFR #7309 BEGAM

Mfr description
7309 BEGAM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.61/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)