Motion
7309PJDU

MRC (SKF)
7309PJDU

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle
Mi Item #00060402
MFR #7309PJDU
Price$236.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7309PJDU

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle
Mi Item #00060402
MFR #7309PJDU

Mfr description
7309 PJ DU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.46/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    2.05 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7309 PJ DU BRG
  • Duplex Type
    Back to Back, Face to Face
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741017541
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21900 lbf
  • Radial Static Load Capacity
    18300 lbf
  • Row Type Fill Slot
    1
  • Series
    7300-PJD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741017541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)